Menu Search
Search
STANLEY #J07521S

Socket, Impact; 3/4 in. Square Drive; 8 Point; 1-5/16 in.

SKU # 66267936065
Type: Impact Socket
Drive: 3/4 in. Square
Point: 8
Size - Imperial: 1-5/16 in.
Material: Black Oxide Alloy Steel
Socket Depth: Standard

Additional Info: Overall Length: 2-3/8 in., Nut End Outside Diameter: 2-1/2 in., Drive End Outside Diameter: 1-3/4 in., Nut Depth: 7/8 in., Bolt Clearance Depth: 1-13/32 in.