Menu Search
Search
STANLEY #J07523ML

Socket, Impact; 3/4 in. Square Drive; 6 Point; 23 mm

SKU # 66267936134
Type: Impact Socket
Drive: 3/4 in. Square
Point: 6
Size - Metric: 23mm
Material: Black Oxide Alloy Steel
Socket Depth: Deep

PROTO J07523ML 23MM 3/4DRV IMP SKT