Menu Search
Search
STANLEY #J07520M

Socket, Impact; 3/4 in. Square Drive; 6 Point; 20 mm

SKU # 66267936139

Compare

Maximum number of products selected.
Type: Impact Socket
Drive: 3/4 in. Square
Point: 6
Size - Metric: 20mm
Material: Black Oxide Alloy Steel
Socket Depth: Standard

PROTO J07520M 20MM 3/4DRV IMP SKT