Menu Search
Search
STANLEY #J10050M

Socket, Impact; 1 in. Square Drive; 6 Point; 50 mm

SKU # 66267937093
Type: Impact Socket
Drive: 1 in. Square
Point: 6
Size - Metric: 50mm
Material: Black Oxide Alloy Steel
Socket Depth: Standard

PROTO J10050M 1DRV 50MM 6PT IMP SKT