Menu Search
Search
STANLEY #J6520H

Socket, Impact; 1/4 in. Square Drive; 6 Point; 5/8 in.

SKU # 66267932090
Type: Impact Socket
Drive: 1/4 in. Square
Point: 6
Size - Imperial: 5/8 in.
Material: Black Oxide Alloy Steel
Socket Depth: Deep

PROTO J6520H 1/4DRV 5/8 IMP SKT