Menu Search
Search
STANLEY #J6904M

Socket, Impact; 1/4 in. Square Drive; 6 Point; 4 mm

SKU # 66267932120
Type: Impact Socket
Drive: 1/4 in. Square
Point: 6
Size - Metric: 4mm
Material: Black Oxide Alloy Steel
Socket Depth: Standard

PROTO J6904M 1/4DRV 4MM IMP SKT