Menu Search
Search
STANLEY #J5013MH

Socket, Drive; 3/8 in. Square Drive; 6 Point; 13 mm

SKU # 66267916078
Type: Drive Socket
Drive: 3/8 in. Square
Point: 6
Size - Metric: 13mm
Material: Full Polished Chrome Alloy Steel
Socket Depth: Deep

PROTO J5013MH 3/8DRV 13MM 6PT SCKT