Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Tools and Installation
Hand Tools
Wrenches
General Purpose Sockets
#34022M
STANLEY
#34022M
Blackhawk
Socket, Drive; 3/8 in. Square Drive; 12 Point; 22 mm
SKU
#
66267917762
Add to List
Add to Quote
Compare
Maximum number of products selected.
Specifications
Type:
Drive Socket
Drive:
3/8 in. Square
Point:
12
Size - Metric:
22mm
Material:
Full Polished Nickel Chrome Alloy Steel
Socket Depth:
Standard
Description
PROTO 34022M 3/8DR 12PT 22MM SKT
Downloads
Data Sheet 1