Menu Search
Search
STANLEY #43015M

Blackhawk Socket, Drive; 1/2 in. Square Drive; 6 Point; 15 mm

SKU # 66267918924
Type: Drive Socket
Drive: 1/2 in. Square
Point: 6
Size - Metric: 15mm
Material: Full Polished Nickel Chrome Alloy Steel
Socket Depth: Standard

PROTO 43015M 1/2DR 6PT 15MM SKT