Menu Search
Search
SNAP-ON TOOLS #GSW321

Socket, Shallow; 1/2 in. Drive; 12 Point; 1 in.

SKU # 78582821226
View more versions of this product
Size - Imperial: 1 in.
Type: Shallow Socket
Drive: 1/2 in.
Point: 12

Additional Info: Industrial Finish, Length: 1.563 in., Drive End: 1.281 in., Socket End: 1.344 in., Bolt Clearance Depth: 7/8 in., Opening Depth: 3/4 in.