Menu Search
Search
SNAP-ON TOOLS #IM849

Socket, Impact; 2-1/2 in. Drive; 6 Point; 2-5/8 in.

SKU # 78582887754
Type: Impact Socket
Drive: 2-1/2 in.
Point: 6
Size - Imperial: 2-5/8 in.
Material: Black Industrial Finish
Socket Depth: Shallow

Additional Info: Overall Length: 6 in., Socket End Outside Diameter: 4-5/32 in., Drive End Outside Diameter: 5 in., Bolt Clearance Depth: 3-15/32 in.