Menu Search
Search
MILWAUKEE #49-66-4469

Impact Socket, 1/2 in. Square Drive, 6 Point, 7/8 in.

SKU # 04524223883
Type: SAE Impact Socket
Drive: 1/2 in. Square
Point: 6
Size - Imperial: 7/8 in.
Length: 3 in.
Material: Black Chrome Steel
Socket Depth: Deep Well

The Milwaukee® SHOCKWAVE™ Impact Duty™ drive sockets are engineered for extreme durability and provide upto 30X life. The impact driver socket adapters are made from a proprietary steel, heat treated for maximum strength and durability to control hardness. The impact socket has a thin wall construction for easy access in tight spaces. The SHOCKWAVE™ Impact Duty™ socket adapters feature 6 point deep wells for unyielding fastener engagement and are designed for use with impact wrenches in heavy duty applications.