Menu Search
Search
MATCO #CDP306A

Impact Socket, 1/2 in. Drive, 6 Point, 15/16 in., Deep

SKU # 40083499947
Type: SAE Impact Socket
Drive: 1/2 in.
Point: 6
Size - Imperial: 15/16 in.
Depth - Bolt: 23/32 in.
Length: 3-15/64 in.
Material: Alloy
Socket Depth: Deep