Menu Search
Search
KLEIN TOOLS #65703

Socket, Standard; 3/8 in. Drive; 6 Point; 9/16 in.

SKU # 09264465703

Compare

Maximum number of products selected.
View more versions of this product
Size - Imperial: 9/16 in
Type: Standard Socket
Drive: 3/8 in
Point: 6
Material: Steel
Socket Depth: Standard