Menu Search
Search
JH WILLIAMS #37818

Socket, Universal Impact; 1/2 in. Square Drive; 6 Point; 18 mm

SKU # 66245931842 Manufacturer Series: Tools at Height
Type: Universal Impact Socket
Drive: 1/2 in. Square
Point: 6
Size - Metric: 18mm
Material: Industrial Black Alloy Steel

WMS 37818 18X1/2 6PNT UNV IMPCT SKT