Menu Search
Search
JH WILLIAMS #37816

Socket, Universal Impact; 1/2 in. Square Drive; 6 Point; 16 mm

SKU # 66245931840 Manufacturer Series: Tools at Height
Type: Universal Impact Socket
Drive: 1/2 in. Square
Point: 6
Size - Metric: 16mm
Material: Industrial Black Alloy Steel

WMS 37816 16X1/2 6PNT UNV IMPCT SKT