Menu Search
Search
JH WILLIAMS #STM-1236

Williams® Socket, Metric Drive; 1/2 in. Drive; 12 Point; 36 mm

SKU # 66245922236 Manufacturer Series: Shallow Sockets
Type: Metric Drive Socket
Drive: 1/2 in.
Point: 12
Size - Metric: 36mm
Material: High Polished Chrome Steel
Socket Depth: Shallow

Socket, Shallow; Drive: 1/2 in.; Point: 12; Size - Metric: 36mm; Material: High-Polished Chrome Plated Alloy Steel

Additional Info: Length: 2-1/16 in. Drive End: 1-5/8 in. Bolt Clearance: 2-1/4 in. Broach Depth: 13/16 in.