Menu Search
Search
JH WILLIAMS #2M-617

Socket, Impact; 3/8 in. Square Drive; 6 Point; 17 mm

SKU # 66245925070 Manufacturer Series: Tools at Height
Type: Impact Socket
Drive: 3/8 in. Square
Point: 6
Size - Metric: 17mm
Material: Industrial Black Alloy Steel
Socket Depth: Standard

WMS 2M-617 3/8DR 17MM IMP SKT