Menu Search
Search
JH WILLIAMS #36126

Socket, Impact; 3/8 in. Drive; 6 Point; 13/16 in.

SKU # 66245933357 Manufacturer Series: Tools at Height

Compare

Maximum number of products selected.
Type: Impact Socket
Drive: 3/8 in.
Point: 6
Size - Imperial: 13/16 in.
Material: Industrial Black Alloy Steel
Socket Depth: Standard

WMS 36126 13/16 DRV IMPACT SOCKET