Menu Search
Search
JH WILLIAMS #37633

Socket, Impact; 1/2 in. Square Drive; 12 Point; 33 mm

SKU # 66245934228 Manufacturer Series: Tools at Height
Type: Impact Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 33 mm
Material: Industrial Black Alloy Steel
Socket Depth: Standard

WMS 37633 33MM DRV IMPACT SOCKET