Menu Search
Search
JH WILLIAMS #37514

Socket, Impact; 1/2 in. Drive; 6 Point; 14 mm

SKU # 66245937514 Manufacturer Series: Tools at Height
Type: Impact Socket
Drive: 1/2 in.
Point: 6
Size - Metric: 14mm
Material: Industrial Black Alloy Steel
Socket Depth: Shallow

WMS 37514 14MM 6PT 1/2DR IMP SKT