Menu Search
Search
JH WILLIAMS #37144

Socket, Impact; 1/2 in. Drive; 6 Point; 1-3/8 in.

SKU # 66245933393 Manufacturer Series: Tools at Height

Compare

Maximum number of products selected.
Type: Impact Socket
Drive: 1/2 in.
Point: 6
Size - Imperial: 1-3/8 in.
Material: Industrial Black Alloy Steel
Socket Depth: Standard

WMS 37144 1-3/8 DRV IMPACT SOCKET