Menu Search
Search
JH WILLIAMS #31216

Socket, Drive; 3/8 in. Drive; 12 Point; 1/2 in.

SKU # 66245996429
Type: Drive Socket
Drive: 3/8 in.
Point: 12
Size - Imperial: 1/2 in.
Material: High Polished Chrome Alloy Steel
Socket Depth: Shallow

WMS 31216 1/2X3/8 12PNT SKT