Menu Search
Search
JH WILLIAMS #30408

Socket, Drive; 1/4 in. Drive; 12 Point; 1/4 in.

SKU # 66245931582
Type: Drive Socket
Drive: 1/4 in.
Point: 12
Size - Imperial: 1/4 in.
Material: High Polished Chrome Alloy Steel
Socket Depth: Deep

WMS 30408 1/4X1/4 12PNT DS