Menu Search
Search
JH WILLIAMS #32821-TH

Socket, Drive; 1/2 in. Square Drive; 12 Point; 21 mm

SKU # 66245933158 Manufacturer Series: Tools at Height
Type: Drive Socket
Drive: 1/2 in. Square
Point: 12
Size - Metric: 21mm
Material: High Polished Chrome Alloy Steel
Socket Depth: Deep

WMS 32821-TH 21MM DRIVE DEEP SKT