Menu Search
Search
JH WILLIAMS #31614BT

Socket, Bolt Through; 3/8 in. Drive; 6 Point; 7/16 in.

SKU # 66245933016
Type: Bolt Through Socket
Drive: 3/8 in.
Point: 6
Size - Imperial: 7/16 in.
Material: High Polished Chrome Alloy Steel

WMS 31614BT 7/16 DRIVE BOLT SOCKET