Menu Search
Search
JH WILLIAMS #31620BT

Socket, Bolt Through; 3/8 in. Drive; 6 Point; 5/8 in.

SKU # 66245933019
Type: Bolt Through Socket
Drive: 3/8 in.
Point: 6
Size - Imperial: 5/8 in.
Material: High Polished Chrome Alloy Steel

WMS 31620BT 5/8 DRIVE BOLT SOCKET