Menu Search
Search
JH WILLIAMS #6M-1224

Impact Socket, 3/4 in. Square Drive, 12 Point, 24 mm

SKU # 66245937746
Type: Metric Impact Socket
Drive: 3/4 in. Square
Point: 12
Size - Metric: 24mm
Material: Industrial Black Steel
Socket Depth: Shallow