Menu Search
Search
JH WILLIAMS #SD-626

Drive Socket, 1/2 in. Drive, 6 Point, 13/16 in., Deep

SKU # 66245922140
Type: SAE Drive Socket
Drive: 1/2 in.
Point: 6
Size - Imperial: 13/16 in.
Material: High Polished Chrome Alloy Steel
Socket Depth: Deep