Menu Search
Search
GEARWRENCH #84558N

Socket, Impact; 1/2 in. Drive; 6 Point; 1-1/8 in.

SKU # 09957500114
Type: Impact Socket
Drive: 1/2 in.
Point: 6
Size - Imperial: 1-1/8 in.
Material: Manganese Phosphate Chrome Molybdenum Alloy Steel
Socket Depth: Deep

Socket; Impact; Deep; 1/2 in. Drive; 6 Point; 1-1/8 in.; Manganese Phosphate Coated Chrome Molybdenum Alloy Steel