Menu Search
Search
DEWALT #DWMT75148B

Impact Socket, 3/4 in. Drive, 6 Point, 33mm, Deep

SKU # 02887599749
Type: Metric Impact Socket
Drive: 3/4 in.
Point: 6
Size - Metric: 33mm
Material: Black Oxide CR-440 Steel
Socket Depth: Deep

These Impact Sockets have DirectTorqueâ„¢ technology to help prevent rounding of fasteners and to provide better grip. The socket sizes are clearly shown in large font for easy identification during use.