Impact Socket, 3/4 in. Drive, 6 Point, 1-1/16 in., Deep
SKU
#
02887551307
Specifications
Type:
SAE Impact Socket
Drive:
3/4 in.
Point:
6
Size - Imperial:
1-1/16 in.
Material:
Black Oxide CR-440 Steel
Socket Depth:
Deep
Description
These Impact Sockets have DirectTorqueâ„¢ technology to help prevent rounding of fasteners and to provide better grip. The socket sizes are clearly shown in large font for easy identification during use.