Menu Search
Search
DEWALT #DWMT74641OSP

Drive Socket, 3/4 in. Drive, 12 Point, 1-3/4 in.

SKU # 02887546419
Type: SAE Drive Socket
Drive: 3/4 in.
Point: 12
Size - Imperial: 1-3/4 in.
Material: Polished Chrome Vanadium Steel
Socket Depth: Standard

These Hand Sockets have DirectTorqueâ„¢ technology to help prevent rounding of fasteners and to provide better grip. The chrome finish helps provide protection against chipping and flaking.