Menu Search
Search
DEWALT #DWMT75425OSP

Crowfoot Wrench Set, 3/8 in. Drive, 10 Pieces - 1 in. Max

SKU # 02887554254
Type: SAE Crowfoot Wrench Set
Drive: 3/8 in.
Pieces: 10
Size Imperial - Min: 3/8 in.
Size Imperial - Max: 1 in.
Material: Polished Chrome Vanadium Steel
Container: Clip Rail