Menu Search
Search
STANLEY #J3000H

Wrench, Open End Set; 10 Pieces; 4-31/64 - 12-5/8 in. Long

SKU # 66267905090
Type: Open End Wrench Set
Pieces: 10
End A Type: Open
End B Type: Open
Size Selections: (10) Imperial
Size Imperial - Min: 1/4 in.
Size Imperial - Max: 1-1/8 in.
Length: 4-31/64 to 12-5/8 in.
Material: Satin Finish Alloy Steel
Container: Canvas Pouch