Menu Search
Search
STANLEY #BWE-2022MP

Blackhawk Wrench, Open End; 20 x 22mm Drive; 9-1/2 in. Long

SKU # 66267905829
Type: Open End Wrench
Drive Size: 20 x 22 mm
End A Size - Metric: 20 mm
End B Size - Metric: 22 mm
Length: 9-1/2 in.
Material: Full Polished Chrome Alloy Steel

PROTO BWE-2022MP 20X22MM SAT OE WRN