Menu Search
Search
STANLEY #J3768

Wrench, Flare Nut; Satin Finish Steel; 6 Point

SKU # 66267905074
Type: Flare Nut Wrench
End A Type: Flare Nut, Box
End B Type: Flare Nut, Box
Length: 7-1/2 in.
Point Types: 6 Point
Material: Satin Finish Steel

Additional Info: End A Outside Head Width: 25/64 in., End A Head Thickness: 3/8 in., End B Outside Head Width: 1-1/16 in., End B Head Thickness: 7/16 in.