Menu Search
Search
STANLEY #J3828

Wrench, Flare Nut; 7/8 in.; 9-3/8 in. Long

SKU # 66267905084
Type: Flare Nut Wrench
End A Type: Flare Nut, Ratcheting
End A Size - Imperial: 7/8 in.
Length: 9-3/8 in.
Point Types: 12 Point
Material: Black Oxide Alloy Steel

Additional Info: End A Outside Head Width: 1-11/16 in., End A Head Thickness: 7/16 in.