Menu Search
Search
STANLEY #BCF-20M

Blackhawk Wrench, Crowfoot; 3/8 in. Drive; 1.687 in. Long

SKU # 66267997909

Compare

Maximum number of products selected.
Type: Crowfoot Wrench
Drive Size: 3/8 in.
End A Size - Imperial: 3/8 in.
End B Size - Imperial: 3/8 in.
Length: 1.687 in.
Material: Full Polished Chrome Steel

PROTO BCF-20M 3/8X20 CRWFT WRN