Menu Search
Search
STANLEY #J3753

Wrench, Combination; 6 Point; 6-7/16 in. Long; 1/2 in.

SKU # 66267905068
Type: Combination
End A Type: Open
End B Type: Flare Nut Opening
End A Size - Imperial: 1/2 in.
End B Size - Imperial: 1/2 in.
Length: 6-7/16 in.
Point Types: 6 Point
Material: Satin Finish Alloy Steel

Additional Info: Throat Depth End A: 19/32 in., End A Outside Head Width: 31/32 in., End A Head Thickness: 3/8 in., Throat Depth End B: 25/64 in., End B Outside Head Width: 1-1/32 in., End B Head Thickness: 13/32 in.