Menu Search
Search
STANLEY #J3752

Wrench, Combination; 6 Point; 6-1/32 in. Long; 1/2 in.

SKU # 66267905067
Type: Combination
End A Type: Open
End B Type: Flare Nut Opening
End A Size - Imperial: 1/2 in.
End B Size - Imperial: 1/2 in.
Length: 6-1/32 in.
Point Types: 6 Point
Material: Satin Finish Alloy Steel

Additional Info: Throat Depth End A: 33/64 in., End A Outside Head Width: 7/8 in., End A Head Thickness: 3/8 in., Throat Depth End B: 19/64 in., End B Outside Head Width: 29/32 in., End B Head Thickness: 13/32 in.