The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
STANLEY #J1208A

TorquePlus Wrench, Combination; 1/4 in. Drive; 4-7/8 in. Long

SKU # 66267907403
Type: Combination
Pieces: 1
Drive Size: 1/4 in.
End A Type: Box
End B Type: Open
End A Size - Imperial: 27/64 in.
End B Size - Imperial: 39/64 in.
Length: 4-7/8 in.
Point Types: 12 Point
Material: Alloy Steel, Satin Finish

Additional Info: Throat Depth: 19/64 in., End A Thickness: 15/64 in., End B Thickness: 1/4 in., Weight: 0.04 lbs