The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
STANLEY #J1238ASD

TorquePlus Wrench, Combination; 1-3/16 in. Drive; 15-7/8 in. Long

SKU # 66267908749 Manufacturer Series: ASD
Type: Combination
Pieces: 1
Drive Size: 1-3/16 in.
End A Type: Box
End B Type: Open
End A Size - Imperial: 1-21/32 in.
End B Size - Imperial: 2-25/64 in.
Length: 15-7/8 in.
Point Types: 12 Point
Material: Alloy Steel, Satin Finish

Additional Info: Throat Depth: 1-23/64 in., End A Thickness: 21/32 in., End B Thickness: 3/4 in., Weight: 1.54 lbs