Menu Search
Search
STANLEY #J1192-A

Wrench, Box End Ratcheting; 3/8 in. Min; 1/2 in. Max

SKU # 66267906263
Type: Box End, Ratcheting
Pieces: 1
End A Type: Box, Ratcheting
End B Type: Box, Ratcheting
End A Size - Imperial: 3/8 in
End B Size - Imperial: 1/2 in