Specifications
Type:
Box End, Ratcheting
End A Type:
Box, Ratcheting
End B Type:
Box, Ratcheting
End A Size - Imperial:
13/16 in.
End B Size - Imperial:
15/16 in.
Length:
9-1/4 in.
Point Types:
12 Point
Material:
Full Polished Alloy Steel
Description
Additional Info: End A Outside Head Width: 1-13/32 in., End A Head Thickness: 1/2 in., End B Outside Head Width: 1-37/64 in., End B Head Thickness: 1/2 in.