Menu Search
Search
STANLEY #J2621SW

Wrench, Box End Offset Striking; 11-1/2 in. Long

SKU # 66267912065
Type: Box End, Offset Striking
End A Type: Box, Offset
End B Type: Handle w/Striking Surface
End A Size - Imperial: 1-5/16 in.
Length: 11-1/2 in.
Point Types: 12 Point
Material: Black Oxide Alloy Steel

Additional Info: Heavy Duty, Outside Head Width: 1-7/8 in., Head Thickness: 13/16 in., Offset Height: 13/16 in.