Menu Search
Search
STANLEY #22.6X7

Facom Open End Wrench, 6 x 7 mm Drive, Satin, 3-5/16 in. L

SKU # 66267998131
Type: Metric Open End Wrench, Midget
Drive Size: 6 x 7 mm
End A Size - Metric: 6 mm
End B Size - Metric: 7 mm
Length: 3-5/16 in.
Material: Satin Chrome Steel