Menu Search
Search
STANLEY #J1170-TT

Proto Double Box End Wrench, 5/16 x 3/8 in. Drive, 12 Point

SKU # 66267912620
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Double Box End Wrench, Tether-Ready
Drive Size: 5/16 x 3/8 in.
End A Type: Offset
End B Type: Offset
End A Size - Imperial: 5/16 in.
End B Size - Imperial: 3/8 in.
Length: 6-15/16 in.
Point Types: 12 Point
Material: Full Polish Steel