Menu Search
Search
STANLEY #J1218ES

Proto Combination Wrench, 9/16 in. Drive, 12 Point, Full Polish

SKU # 66267911533

Compare

Maximum number of products selected.
Type: SAE Short Combination Wrench
Drive Size: 9/16 in.
End A Type: Open
End B Type: Box, Offset
End A Size - Imperial: 9/16 in.
End B Size - Imperial: 9/16 in.
Length: 4-1/2 in.
Point Types: 12 Point
Material: Full Polish Alloy Steel