Menu Search
Search
STANLEY #J1230-T500

Combination Wrench, 15/16 in. Drive, 12 Point, Open

SKU # 66267907277
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: SAE Combination Wrench
Drive Size: 15/16 in.
End A Type: Open
End B Type: Box, Offset
End A Size - Imperial: 15/16 in.
End B Size - Imperial: 15/16 in.
Length: 12-7/8 in.
Point Types: 12 Point
Material: Full Polish Alloy Steel